Page 1 of 106

Next

Compare
23984CAMC3P55W509

COMPARE

23984CAMC3P55W509

Description
23984CAMC3P55W509 SPHERICAL ROLLER BRG ; 420MM BOREX560MM ODX106MM W

NSK

Part # 23984CAMC3P55W509

BDI # 21736627

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61896 MA

COMPARE

61896 MA

Description
61896 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61896 MA

BDI # 1418357

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2864
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6880M

COMPARE

6880M

Description
6880M DEEP GROOVE BALL BRG ; 400MM BOREX500MM ODX46MM W 1-ROW

NSK

Part # 6880M

BDI # 17757971

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 19.685

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23988CAMC3P55W509

COMPARE

23988CAMC3P55W509

Description
23988CAMC3P55W509 SPHERICAL ROLLER BRG ; 440MM BOREX600MM ODX118MM W

NSK

Part # 23988CAMC3P55W509

BDI # 21736635

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6884M

COMPARE

6884M

Description
6884M DEEP GROOVE BALL BRG ; 1-ROW

NSK

Part # 6884M

BDI # 1187039

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 20.472

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY