Page 1 of 4

Next

Compare
NU28/850L1

COMPARE

NU28/850L1

Description
NU28/850L1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

NTN

Part # NU28/850L1

BDI # 17149029

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG350AR0

COMPARE

KG350AR0

Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG350AR0-RBC

BDI # 797427

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG350XP0

COMPARE

KG350XP0

Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG350XP0-RBC

BDI # 797429

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG350XP0

COMPARE

KG350XP0

Description
KDN.KG350XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD

KAYDON

Part # KDN.KG350XP0

BDI # 22925023

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG350AR0

COMPARE

KG350AR0

Description
KDN.KG350AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD

KAYDON

Part # KDN.KG350AR0

BDI # 22925015

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY