UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
59
Outer Race Profile:
Spherical
Global Part Number GPN:
560384
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Medium Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Global Part Number GPN:
560320
Mounting Method:
Tapered Adapter Sleeve
UKFL316+HE2316
Description
UKFL316+HE2316 FLANGED BLOCK BEARING ; 2-3/4" ID 2-BOLT
Part # UKFL316+HE2316
BDI # 123596
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78
Nominal Bolt Circle Diameter Round - Inch:
11.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
285
Number of Mounting Holes:
2
UKF322+HA322
Description
UKF322+HA322 FLANGED BLOCK BEARING ; 3-15/16" ID 4-BOLT
Part # UKF322+HA322
BDI # 123353
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105
Nominal Bolt Circle Diameter Round - Inch:
14.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Has Slinger
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
376.2
Number of Mounting Holes:
4