24-27.5T1000GH
Description
24-27.5T1000GH TAKE-UP FRAME ; NON-RETURNABLE
Part # 1287267
BDI # 332719
Features
Inch - Metric:
Inch
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Double Row | Maximum Adjustable Travel Length 27.5IN
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Unit with Frame
VPLE-210
Description
VPLE-210 PILLOW BLOCK BEARING UNIT ; 5/8" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # 767357
BDI # 311174
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
19817
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
30-33.5T1000JH
Description
30-33.5T1000JH TAKE-UP FRAME ; NON-RETURNABLE
Part # 1287374
BDI # 332730
Features
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Double Row | Maximum Adjustable Travel Length 33.5IN
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Unit with Frame
Features
Inch - Metric:
Inch
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Double Row | Maximum Adjustable Travel Length 29IN
Housing Style:
Center Pull Horizontal
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Tapered Roller Bearing
Component Description:
Take Up Unit with Frame
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.119
Other Features:
Single Row
Global Part Number GPN:
523002
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2