VF4S-210
Description
VF4S-210 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT
Part # 767401
BDI # 311100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.2
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20209
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
VF4S-124
Description
VF4S-124 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 BOLT
Part # 767342
BDI # 310844
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.119
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20198
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
VF2S-223
Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT
Part # 767474
BDI # 311049
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13249
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
SLS-110
Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # 767197
BDI # 311438
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
VF2S-116M
Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767586
BDI # 311555
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2