KA025XP0
Description
KA025XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA025XP0-RBC
BDI # 797103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB080AR0
Description
KB080AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB080AR0-RBC
BDI # 797200
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB070XP0
Description
KB070XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070XP0-RBC
BDI # 797199
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB070AR0
Description
KB070AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070AR0-RBC
BDI # 797197
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG120AR0
Description
KG120AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG120AR0-RBC
BDI # 797403
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)