5205CFZ1-H701
Description
5205CFZ1-H701 ANGULAR CONTACT BEARING ; POR NON-RETURNABLE
Part # 5205CFZ1-H701
BDI # 23036486
Features
Enclosure:
1 Metal Shield | 1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)