70BNR10HTV1VDUE-01
Description
70BNR10HTV1VDUE-01 PRECISION AC BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 70BNR10HTV1VDUE-01
BDI # 24666590
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Non-Contact Rubber Seal
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-RS1
Description
3206 A-RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3206 A-RS1
BDI # 1250305
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 A-RS1/C3
Description
3310 A-RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3310 A-RS1/C3
BDI # 1250908
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
75BNR10HTV1VSUELP3
Description
75BNR10HTV1VSUELP3 AC BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW
Part # 75BNR10HTV1VSUELP3
BDI # 24666582
Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)