6205-RS
Description
6205-RS DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD SEALED
Part # 6205-RS
BDI # 1347952
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592333
Self Aligning:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592089
Self Aligning:
No
6202V
Description
6202V DEEP GROOVE BALL BRG ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202V
BDI # 1186395
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5151
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NA4906-RSR-XL
Description
NA4906-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4906-RSR-XL
BDI # 1175456
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591477
Self Aligning:
No