CRH9V

COMPARE

CRH9V

Description
CRH9V CAM FOLLOWER BEARING

IKO

Part # CRH-9-V

BDI # 514519

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238537

Price Inventory : Available to order
Loading Price
QTY
CRH9VB

COMPARE

CRH9VB

Description
CRH9VB CAM FOLLOWER BEARING

IKO

Part # CRH-9-VB

BDI # 514520

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238538

Price Inventory : Available to order
Loading Price
QTY