MCYRD 17 X
Description
MCYRD 17 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3617070100
BDI # 345277
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21377
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
17
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.827
Roller Width - Millimeter:
21
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUKR-40
Description
NUKR-40 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-40
BDI # 842241
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590079
MUTD-17-D
Description
MUTD-17-D NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE
Part # MUTD-17-D
BDI # 22459109
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Heavy Rollers
Rolling Element:
Needle Bearing - Double Row