6009D2PX9V21
Description
6009D2PX9V21 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN
Part # 6009D2PX9V21
BDI # 1204895
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
7000CTYNSUMP4Y
Description
7000CTYNSUMP4Y PRECISION AC BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTYNSUMP4Y
BDI # 24666683
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
EC-6213PX4V6
Description
EC-6213PX4V6 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W
Part # EC-6213PX4V6
BDI # 17146994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7000CTRSUMP4Y
Description
7000CTRSUMP4Y PRECISION AC BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 7000CTRSUMP4Y
BDI # 24666682
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact | Ultage
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring