5S-BNT908DTUP
Description
5S-BNT908DTUP SPINDLE BALL BRG ; 40MM X62MMX24MM DBL ROW
Part # 5S-BNT908DTUP
BDI # 1204107
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | UP Precision Class | High Speed | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring
BNT910DTUP
Description
BNT910DTUP MAIN SPINDLE BEARING (SMARTCATALOG)
Part # BNT910DTUP
BDI # 25265765
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and 2 Rib Outer Ring
7211T1DBC4UP
Description
7211T1DBC4UP ANG CONT BALL BRG ; NON RETURNABLE 55MMX100MMX42MM
Part # 7211T1DBC4UP
BDI # 1212767
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | UP Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
SF3033DB/G28UP-1
Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT
Part # SF3033DB/G28UP-1
BDI # 1229918
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BNT912DTUP
Description
BNT912DTUP MAIN SPINDLE BEARING ; 60MM ID 85MM OD 13MM WD
Part # BNT912DTUP
BDI # 25267828
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and 2 Rib Outer Ring