23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24160BW33C3
Description
24160BW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 24160BW33C3
BDI # 17140881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248BL1KW33
Description
23248BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 240MMX440MMX160MM
Part # 23248BL1KW33
BDI # 1200436
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/530 CAK/C3W33
Description
230/530 CAK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 230/530 CAK/C3W33
BDI # 1247029
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing