Page 1 of 20

Next

Compare
YCRS-22

COMPARE

YCRS-22

Description
YCRS-22 ; CAM FOLLOWER YOKE FLAT OD

KOYO

Part # YCRS-22

BDI # 1088967

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
Loading Price
QTY
BCR-1-3/8-XC

COMPARE

BCR-1-3/8-XC

Description
BCR-1-3/8-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # BCR-1-3/8-XC

BDI # 841799

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Screwdriver Slot | Self Lubricating
Global Part Number GPN: 590302

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/8 SB CR

COMPARE

CF 1 3/8 SB CR

Description
CF 1 3/8 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2130185000

BDI # 347438

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20701

Price Inventory : Available to order
Loading Price
QTY
YAT-08

COMPARE

YAT-08

Description
YAT-08 TRACK ROLLER BEARING ; DOUBLE ROW YOKE TYPE

SMITH BEARING

Part # YAT-08

BDI # 842252

Features

Roller Width - Inch: 1.19
Roller Width - Millimeter: 30.226
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN: 589590

Price Inventory : Available to order
Loading Price
QTY