NUTR 45100 A
Description
NUTR 45100 A CAM FOLLOWER BRG ; NON-RETURNABLE 10MM ROLL DIA 32MM ROLLWD
Part # NUTR 45100 A
BDI # 1415331
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Contamination Resistant
Global Part Number GPN:
589531
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Global Part Number GPN:
239285
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Contamination Resistant
Global Part Number GPN:
589521
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239551