CFE10UUM

COMPARE

CFE10UUM

Description
CFE10UUM CAM FOLLOWER BEARING

IKO

Part # CFE10UUM

BDI # 19131519

Features

Roller Width - Inch: 0.472
Thread Size: M10X1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE10VUUM

COMPARE

CFE10VUUM

Description
CFE10VUUM CAM FOLLOWER BEARING

IKO

Part # CFE10VUUM

BDI # 19131535

Features

Roller Width - Inch: 0.472
Thread Size: M10X1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
KR22FXLL

COMPARE

KR22FXLL

Description
KR22FXLL NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KR22FXLL

BDI # 25268176

Features

Roller Width - Inch: 0.472
Thread Size: M10X1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR26FLLH

COMPARE

KR26FLLH

Description
KR26FLLH CROWNED CAM FOLLOWER (SMARTCATALOG)

NTN

Part # KR26FLLH

BDI # 25265971

Features

Roller Width - Inch: 0.472
Thread Size: M10X1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY