CFE16VUU

COMPARE

CFE16VUU

Description
CFE16VUU

IKO

Part # CFE16VUU

BDI # 19131608

Features

Roller Width - Inch: 0.709
Thread Size: M16X1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
KRU35LL

COMPARE

KRU35LL

Description
KRU35LL NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KRU35LL

BDI # 25265972

Features

Roller Width - Inch: 0.768
Thread Size: M16X1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY