230/850CAME4
Description
230/850CAME4 SPHERICAL ROLLER BRG ; 850MM BOREX1220MM ODX272MM W 2-ROW
Part # 230/850CAME4
BDI # 1184466
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW896AC2
Description
230/850YMBW896AC2 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/850YMBW896AC2
BDI # 20054438
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-230/850BL#01
Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-230/850BL 01
BDI # 17149927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/950YMBW33W45A
Description
239/950YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/950YMBW33W45A
BDI # 21966856
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW45W805C6
Description
230/850YMBW45W805C6 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45W805C6
BDI # 1318060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing