71964 ACDGAMA/P4A
Description
71964 ACDGAMA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71964 ACDGAMA/P4A
BDI # 1421715
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7338 BCBM
Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338 BCBM
BDI # 1258797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257463
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF160XP0
Description
KF160XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK
Part # KF160XP0-RBC
BDI # 797360
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)