BTW 200 CM/SP
Description
BTW 200 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTW 200 CM/SP
BDI # 20072721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234440-M-SP
Description
234440-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234440-M-SP
BDI # 18101087
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BST75X160-13HL1D#09
Description
BST75X160-13HL1D 09 BALL SCR SUPPORT BRG
Part # BST75X160-13HL1D#09
BDI # 1215477
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | PX1 Precision Class
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring