BTW 170 CM/SP
Description
BTW 170 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 260MMX108MM DOUBLE ROW
Part # BTW 170 CM/SP
BDI # 1300227
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 200 CM/SP
Description
BTW 200 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTW 200 CM/SP
BDI # 20072721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 190 CM/SP
Description
BTW 190 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 290MMX120MM DOUBLE ROW
Part # BTW 190 CM/SP
BDI # 18294609
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 180 CM/SP
Description
BTW 180 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTW 180 CM/SP
BDI # 1264893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Super Precision | Double Direction | Ball Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7356-B-MP-UA
Description
7356-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7356-B-MP-UA
BDI # 1152284
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)