23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566541
Number of Rows of Rollers:
Quadruple Row
22224CAMKDD2E4C3TF
Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMKDD2E4C3TF
BDI # 24666180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
200ARVSL1567W30BC4
Description
200ARVSL1567W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 200ARVSL1567W30BC4
BDI # 1311809
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.74
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NKZ30X75X205-33/#01
Description
NKZ30X75X205-33/ 01 NEEDLE ROLLER BRG ; NON RETURNABLE 30MM ID 75MM OD 205MM W
Part # NKZ30X75X205-33/#01
BDI # 21451972
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning:
No