Page 1 of 13

Next

Compare
NCF 1888 V/C3

COMPARE

NCF 1888 V/C3

Description
NCF 1888 V/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LARGE OD GT 420MM

SKF

Part # NCF 1888 V/C3

BDI # 18294494

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L467510-2

COMPARE

L467510-2

Description
L467510-20000 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD

TIMKEN

Part # L467510-20000

BDI # 1362819

Features

Component: Cup
Width - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 20
Outside Diameter - Millimeter: 508

Other Features: Light Duty
Global Part Number GPN: 647865
Precision Class: Standard
Width - Inch: 1.875
Basic Number: L467510

Price Inventory : Available to order
Loading Price
QTY
SL181888-E

COMPARE

SL181888-E

Description
SL181888-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181888-E

BDI # 1177865

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449735
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF1888V

COMPARE

NCF1888V

Description
NCF1888V CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 12-24 OD SINGLE ROW

TIMKEN

Part # NCF1888V

BDI # 21954650

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181884-E-C3

COMPARE

SL181884-E-C3

Description
SL181884-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181884-E-C3

BDI # 18315937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY