5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3726-2
Description
3726-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 15/16" WD
Part # 3726-20082
BDI # 1338417
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Global Part Number GPN:
646362
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3726
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592284
Self Aligning:
No
4T-JLM813010
Description
4T-JLM813010 TAPERED RLR BRG CUP ; SGL 110MMX20.5MM STL
Part # JLM813010
BDI # 17143007
Features
Component:
Cup
Width - Millimeter:
20.5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Light Medium Duty
Global Part Number GPN:
644739
Precision Class:
Standard
Width - Inch:
0.807
Basic Number:
JLM813010