Page 1 of 24

Next

Compare
CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
Loading Price
QTY
BCR-1-3/8-XC

COMPARE

BCR-1-3/8-XC

Description
BCR-1-3/8-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # BCR-1-3/8-XC

BDI # 841799

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Screwdriver Slot | Self Lubricating
Global Part Number GPN: 590302

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/8 SB CR

COMPARE

CF 1 3/8 SB CR

Description
CF 1 3/8 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2130185000

BDI # 347438

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20701

Price Inventory : Available to order
Loading Price
QTY
CR-1-3/8-C

COMPARE

CR-1-3/8-C

Description
CR-1-3/8-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-3/8-C

BDI # 841083

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589663

Price Inventory : Available to order
Loading Price
QTY
HR-1-3/8-XBC

COMPARE

HR-1-3/8-XBC

Description
HR-1-3/8-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-1-3/8-XBC

BDI # 841425

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 590170

Price Inventory : Available to order
Loading Price
QTY