VLRE-3-1/2-4

COMPARE

VLRE-3-1/2-4

Description
VLRE 3 1/2 4 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95973

BDI # 737382

Features

Roller Width - Inch: 1.89
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239492

Price Inventory : Available to order
Loading Price
QTY
VLR-3-1/2-16

COMPARE

VLR-3-1/2-16

Description
VLR 3 1/2 16 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95685

BDI # 737372

Features

Roller Width - Inch: 2
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239482

Price Inventory : Available to order
Loading Price
QTY
VCR-3-1/2-4

COMPARE

VCR-3-1/2-4

Description
VCR-3-1/2-4 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE

SMITH BEARING

Part # VCR-3-1/2-4

BDI # 20525392

Features

Roller Width - Inch: 2
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Contamination Resistant

Price Inventory : Available to order
Loading Price
QTY
VTR 3 1/2 16

COMPARE

VTR 3 1/2 16

Description
VTR 3 1/2 16 V-GROOVED TRACK ROLLER ; STUD STYLE 3.5" DIA

RBC BEARINGS

Part # VTR 3 1/2 16

BDI # 23207828

Features

Roller Width - Inch: 2
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY