VCR-5-1/2

COMPARE

VCR-5-1/2

Description
VCR-5-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE

SMITH BEARING

Part # VCR-5-1/2

BDI # 841238

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Other Features: Contamination Resistant
Global Part Number GPN: 590114

Price Inventory : Available to order
Loading Price
QTY
VLR-5-1/2

COMPARE

VLR-5-1/2

Description
VLR 5 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95760

BDI # 737374

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239484

Price Inventory : Available to order
Loading Price
QTY
VLRE-5-1/2

COMPARE

VLRE-5-1/2

Description
VLRE-5 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95995

BDI # 737384

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239494

Price Inventory : Available to order
Loading Price
QTY
VCR-5-1/2-E

COMPARE

VCR-5-1/2-E

Description
VCR-5-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC

SMITH BEARING

Part # VCR-5-1/2-E

BDI # 841287

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5
Other Features: Contamination Resistant

Price Inventory : Available to order
Loading Price
QTY
VTR 5 1/2

COMPARE

VTR 5 1/2

Description
VTR 5 1/2 TRACK ROLLER ; 5.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR51/2

BDI # 23207832

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY