USRBF5000A-207
Description
USRBF5000A-207 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737550
BDI # 334184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.55
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
69.85
USRBF5000A-215
Description
USRBF5000A-215 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737566
BDI # 334192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.894
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
USRBF5000AE-215-C
Description
USRBF5000AE-215-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737643
BDI # 334216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.894
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
USTU5000A-307
Description
USTU5000A-307 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 737904
BDI # 334355
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Solid Housing | Non-Expansion | Felt Labyrinth Seal | With Set Screw
Global Part Number GPN:
675854
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
USRBF5000AE-307
Description
USRBF5000AE-307 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737654
BDI # 334221
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140.894
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
95