Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
60
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE208BRHDFATL
Description
LSE208BRHDFATL FLANGE BLK CYL RLR BRG ; RETAINED
Part # LSE208BRHDFATL
BDI # 20348273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
218.4
Number of Mounting Holes:
4
LSE208BRHATL
Description
LSE208BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # LSE208BRHATL
BDI # 20348271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE215BRHATL
Description
MSE215BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE215BRHATL
BDI # 20350295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
82.6
Length Thru Bore - Inch:
3.252
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE215BRHFATL
Description
MSE215BRHFATL FLANGE BLK CYL RLR BRG ; RETAINED
Part # MSE215BRHFATL
BDI # 20350297
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Nominal Bolt Circle Diameter Round - Inch:
10.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
274
Number of Mounting Holes:
4