MYRV-40-S
Description
MYRV-40-S NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CYLIN SEALED
Part # MYRV-40-S
BDI # 842208
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement
Global Part Number GPN:
589349
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21002
MCYRD 35 80
Description
MCYRD 35 80 CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3635070082
BDI # 345297
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21388
MCYRD 35 80 X
Description
MCYRD 35 80 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3635070182
BDI # 345298
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
589190
MCFR 80 SB
Description
MCFR 80 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1680155001
BDI # 345051
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21156