Page 1 of 4

Next

Compare
NUTR50110DZ

COMPARE

NUTR50110DZ

Description
NUTR50110DZ ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUTR50110DZ

BDI # 1088323

Features

Roller Width - Inch: 1.26
Roller Width - Millimeter: 32
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: 2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR 50110 X

COMPARE

NUTR 50110 X

Description
NUTR 50110 X CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # NUTR 50110 X

BDI # 1420638

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
HPVA-76

COMPARE

HPVA-76

Description
HPVA 76 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 96255

BDI # 737167

Features

Roller Width - Inch: 1.732
Roller Width - Millimeter: 44
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239573

Price Inventory : Available to order
Loading Price
QTY
NUTR 50110 A

COMPARE

NUTR 50110 A

Description
NUTR 50110 A CAM FOLLOWER BRG ; NON-RETURNABLE 50MMB 110MM RLR DIA

SKF

Part # NUTR 50110 A

BDI # 1415256

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR50110

COMPARE

NUTR50110

Description
NUTR50110 CAM FOLLOWER BEARING ; NON-RETURNABLE 50MM BORE 110MM RLR DIA

INA

Part # NUTR50110-A

BDI # 1412417

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239845

Price Inventory : Available to order
Loading Price
QTY