CFH 5/8 SB
Description
CFH 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040512000
BDI # 1402476
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22529
CFH 5/8 B
Description
CFH 5/8 B CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040502000
BDI # 347192
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
22527
CFH 5/8 B BULK
Description
CFH 5/8 B BULK CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2040502500
BDI # 347193
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590819
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
0.406
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class