MCR-85-SC
Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-85-SC
BDI # 841981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589946
KRV90-PP-A
Description
KRV90-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 90MM X 100MM
Part # KRV90-PP-A
BDI # 18314279
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240021
PWKRE90-2RS-XL
Description
PWKRE90-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE
Part # PWKRE90-2RS-XL
BDI # 1176684
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239980
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
590858
MCF 90 SB
Description
MCF 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1690015001
BDI # 344841
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
21009