Features
Roller Width - Inch:
0.433
Thread Size:
M6X1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
KRV16FXLLD0H
Description
KRV16FXLLD0H NEEDLE ROLLER BRG (SMARTCATALOG)
Part # KRV16FXLLD0H
BDI # 25268180
Features
Roller Width - Inch:
0.433
Thread Size:
M6X1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Without Oil Hole
Features
Roller Width - Inch:
0.433
Thread Size:
M6X1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Full Complement | Screwdriver Slot