Page 1 of 47

Next

Compare
CS205LLU

COMPARE

CS205LLU

Description
CS205LLU INSERT BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED

NTN

Part # CS205LLU

BDI # 1216352

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 15
Outer Race Profile: Spherical
Global Part Number GPN: 564390
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
CB-1620-20

COMPARE

CB-1620-20

Description
CB-1620-20 SLEEVE BEARING ; 1" BORE 1-1/4" OD 2-1/2" LTB

ISOSTATIC

Part # 104398

BDI # 522870

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.25
Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 2.5
Global Part Number GPN: 489565

Price Inventory : In stock
Loading Price
QTY
LR5204-2Z-TVH-XL

COMPARE

LR5204-2Z-TVH-XL

Description
LR5204-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE

INA

Part # LR5204-2Z-TVH-XL

BDI # 1175330

Features

Roller Width - Inch: 0.811
Roller Width - Millimeter: 20.6
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Global Part Number GPN: 239653
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
6209

COMPARE

6209

Description
6209 DEEP GROOVE BALL BEARING ; 45MM BOREX85MM ODX19MM W SR OPEN 1-ROW

NSK

Part # 6209

BDI # 1182995

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4958
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-S2-107R

COMPARE

P2B-S2-107R

Description
P2B-S2-107R PILLOW BLOCK BEARING

DODGE

Part # 070273

BDI # 247077

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 64.3
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521564
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY