RPB 3/4
Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # RPB 3/4
BDI # 1371742
Features
Inch - Metric:
Inch
Other Features:
Single Row | Light Duty
Global Part Number GPN:
520299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
None
Housing Outside Diameter - Millimeter:
106.426
Base to Center Height - Millimeter:
0
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.6
Other Features:
Single Row | Light Duty | Has Trash Guard | Rubber Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
PBY17-XL
Description
PBY17-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE
Part # PBY17-XL
BDI # 1176461
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
22
Other Features:
Single Row
Global Part Number GPN:
518375
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
PPB 10
Description
PPB 10 PILLOW BLOCK BALL BEARING ; 5/8" IDX3-3/4" LGX1-1/2" WD 2-BOLT
Part # 34310
BDI # 167553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
20.65