RAK1 1/4
Description
RAK1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/4
BDI # 1371356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520436
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASE35-XL-N-I
Description
RASE35-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE 35MM BORE 47.6MM
Part # RASE35-XL-N
BDI # 18314012
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Global Part Number GPN:
518238
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 7/16 NT
Description
RAK1 7/16 NT PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE
Part # RAK1 7/16 NT
BDI # 1371375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520417
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1
Description
RAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAK1
BDI # 1371351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520445
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAS 7/8
Description
VAS 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # VAS 7/8
BDI # 1374446
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | High Base
Global Part Number GPN:
520142
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2