Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
533.4
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
533.4
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CP4B060-USDAF-1100TT;054418
Description
CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)
Part # 054418
BDI # 27314039
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
TAAPH060K1015SO
Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH060K1015SO
BDI # 22085938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305