P4B-SD-800E
        
            Description
            
            P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
    
Part # P4B-SD-800E
BDI # 246044
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                368.3
                        
        
                            Other Features:
                            
                                Double Row | Special Duty
                        
        
                            Global Part Number GPN:
                            
                                521084
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                32.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
CP4B060-USDAF-1100TT;054418
        
            Description
            
            CP4B060-USDAF-1100TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS POR (SMARTCATALOG)
    
Part # 054418
BDI # 27314039
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                419.887
                        
        
                            Other Features:
                            
                                Double Row | Closed End | Corrosion Resistant
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.1
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                305
                        
        
TAAPH060K1015SO
        
            Description
            
            TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK
    
Part # TAAPH060K1015SO
BDI # 22085938
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                286.766
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.1
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                305
                        
        
TAAPH068K1207SO
        
            Description
            
            TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK
    
Part # TAAPH068K1207SO
BDI # 22085942
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                346.71
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                32.8
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                305
                        
        
P4B064-USDAF-1200TT;052892
        
            Description
            
            P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; NON RETURNABLE
    
Part # P4B064-USDAF-1200TT ; 052892
BDI # 27314047
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                419.887
                        
        
                            Other Features:
                            
                                Double Row | Open End | Corrosion Resistant
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.1
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                305
                        
        

 

 
						 
 

 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter