02BCP220MMEX
Description
02BCP220MMEX ; BEARING CARTRIDGE PEDESTAL
Part # 02BCP220MMEX
BDI # 17116399
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
242
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
234.95
Other Features:
Single Row | Heavy Duty | Steel Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Steel
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
03BCP715GRAT
Description
03BCP715GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7-15/16"
Part # 03BCP715GRAT
BDI # 24715634
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
02BCP240MMEX
Description
02BCP240MMEX ; BEARING CARTRIDGE PEDESTAL
Part # 02BCP240MMEX
BDI # 17116401
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
248
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP240MGRAT
Description
02EBCP240MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Part # 02EBCP240MGRAT
BDI # 22990774
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356