SDAFS 23072K-126X12.938 FXCL
Description
SDAFS 23072K-126X12.938 FXCL PB HSG ; POR 4 BOLT CAST IRON HSG
Part # SDAFS 23072K-126X12.938 FXCL
BDI # 22834099
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
SDAF 23160K
Description
SDAF 23160K SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23160K
BDI # 1372768
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695934
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23164KX11 1516
Description
SDAF23164KX11 1516 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23164KX11 1516
BDI # 1372962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695937
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF23168KX12 7/16
Description
SDAF23168KX12 7/16 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23168KX12 7/16
BDI # 1372963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
463.55
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695939
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA30SN68K320SO
Description
TAA30SN68K320SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN68K320SO
BDI # 22085878
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320