MSM320BRHSDQLAB
Description
MSM320BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 320MM BORE RETAINED
Part # MSM320BRHSDQLAB
BDI # 21956041
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419
MSM340BRHSDQLAB
Description
MSM340BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 340MM BORE RETAINED
Part # MSM340BRHSDQLAB
BDI # 21956031
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451
MSM360BRHSDQLAB
Description
MSM360BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 360MM BORE RETAINED
Part # MSM360BRHSDQLAB
BDI # 21956033
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451
SDAF 23284K 15 3/4
Description
SDAF 23284K 15 3/4 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23284K 15 3/4
BDI # 1372803
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695979
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF230/530KX19 12
Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF230/530KX19 12
BDI # 1372951
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
457.2