MSM380BRHSDQLAB
Description
MSM380BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE 380MM BORE RETAINED
Part # MSM380BRHSDQLAB
BDI # 21956037
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
464
02BCP380MGRLAB
Description
02BCP380MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 380MM POR
Part # 02BCP380MGRLAB
BDI # 24714970
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
466
02BCP1500EXLAB
Description
02BCP1500EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 15" POR
Part # 02BCP1500EXLAB
BDI # 24714907
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
463.55
01BCP440MEXLAB
Description
01BCP440MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 440MM POR
Part # 01BCP440MEXLAB
BDI # 24714581
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
464
01BCP460MEXLAB
Description
01BCP460MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 460MM POR
Part # 01BCP460MEXLAB
BDI # 24714585
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
464