Page 1 of 3

Next

Compare
VPE-128

COMPARE

VPE-128

Description
VPE-128 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC

BROWNING

Part # 767862

BDI # 310866

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.85
Other Features: Single Row | Light Duty
Global Part Number GPN: 19729
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
USRB5000-207

COMPARE

USRB5000-207

Description
USRB5000-207 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 737020

BDI # 334647

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
P2BM 207-TF

COMPARE

P2BM 207-TF

Description
P2BM 207-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 10-15/32" LGX6.142" HT

SKF

Part # P2BM 207-TF

BDI # 21563394

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
RAO1 11/16

COMPARE

RAO1 11/16

Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO1 11/16

BDI # 1425583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520371
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
QAAP10A200ST

COMPARE

QAAP10A200ST

Description
QAAP10A200ST PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAP10A200ST

BDI # 752799

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96
Other Features: Double Row | Double Collar
Global Part Number GPN: 513130
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.5
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY