MUCTBL209-27W
Description
MUCTBL209-27W TAPPED PILLOW BLOCK BRG ; 2 BOLT TAP BASE 1-11/16" BORE THERMOPLA
Part # MUCTBL209-27W
BDI # 106519
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | White Housing
Global Part Number GPN:
526165
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP210-32NP
Description
UCP210-32NP PILLOW BLOCK BEARING ; 2" BIORE 2BOLT 6" BOLT CNTR CAST
Part # UCP210-32NP
BDI # 114960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
524227
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
500631
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCEP207C4HR5G8A490
Description
UCEP207C4HR5G8A490 PILLOW BLOCK UNIT ; 1-7/16"SHAFT DIA SET SCREW LOCKING
Part # UCEP207C4HR5G8A490
BDI # 21503591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | High Temperature | C4 Clearance
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54