RAK2
Description
RAK2 PILLOW BLK BRG UNIT ; 2" BORE 2-7/16" BASE-CTR HGT 2 HOLE
Part # RAK2
BDI # 1371382
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520409
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 15/16
Description
RAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16
BDI # 1371362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520430
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 3/4
Description
RAK1 3/4 PILLOW BLK BRG UNIT ; 1-3/4" BORE 2-1/16" BASE-CTR HGT 2 HOLE
Part # RAK1 3/4
BDI # 1371367
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520425
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 11/16
Description
RAK1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/16" BASE-CENTRE 2 HOLE
Part # RAK1 11/16
BDI # 1371360
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520432
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK2 7/16
Description
RAK2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE
Part # RAK2 7/16
BDI # 1371392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520398
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2