Page 1 of 27

Next

Compare
MSPD-27C

COMPARE

MSPD-27C

Description
MSPD-27C PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702564

BDI # 353754

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.5
Other Features: Single Row | Medium Duty
Global Part Number GPN: 6348
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-K-106R TYPE K;023169

COMPARE

P2B-K-106R TYPE K;023169

Description
P2B-K-106R TYPE K ; 023169 ; PILLOW BLK BRG

DODGE

Part # 023169

BDI # 21486885

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 64.77
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.4

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY
SPD-20C

COMPARE

SPD-20C

Description
SPD-20C PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702514

BDI # 355596

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Single Row
Global Part Number GPN: 7028
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SP-23T

COMPARE

SP-23T

Description
SP-23T PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 705518

BDI # 355556

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Skwezloc
Global Part Number GPN: 6932
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAL1 7/16

COMPARE

SAL1 7/16

Description
SAL1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-3/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAL1 7/16

BDI # 1372507

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Single Row | Medium Duty
Global Part Number GPN: 520244
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY