SUCP212-39CCFG1
Description
SUCP212-39CCFG1 PILLOW BLOCK BEARING ; 2-7/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP212-39CCFG1
BDI # 20861745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
SUCP212-39C0FG1
Description
SUCP212-39C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCP212-39C0FG1
BDI # 21973747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y1AJ8-36GX
Description
4Y1AJ8-36GX PILLOW BLOCK BALL BRG ; 60MM ID FOOD GRADE GREASE SS LOCKING
Part # 4Y1AJ8-36GX
BDI # 24628565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
64.77
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85