Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.025
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
96.037
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
SEHB-23TC
Description
SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE
Part # 706980
BDI # 355052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
SEHB-24C
Description
SEHB-24C MOUNTED HANGER BEARING ; NON-RETURNABLE 1-1/2" BORE
Part # 703388
BDI # 355054
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing